- 1 1/8 in Socket Size
- 3/4 in Drive Size
- 2 1/4 in Overall Length
- 8 Points
features
- Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
- Tight tolerances for snug fit on fastener.
- Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
- Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application.
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and o-ring to help secure the socket to the drive tool anvil.
- Stamped size for easy reference.
- Side locking hole.
| Socket Type | Impact |
| Length Type | Standard |
| Drive End Diameter | 1 3/4 in |
| Nut Depth | 45/64 in |
| Inch/Metric | Inch |
| Mouth Width | 45/64 in |
| Socket Drive Size | 3/4 in |
| Drive Size | 3/4 in |
| Retaining Pin | J07500P |
| Socket Diameter | 2 1/4 in |
| Finish | Black Oxide |
| Drive End Outside Diameter | 1 3/4 in |
| Socket Size | 1 1/8 in |
| Socket Series | Standard, Impact |
| Overall Length | 2 1/4 in |
| Nut End Outside Diameter | 2 1/4 in |
| No. of Points | 8 |
| Crush Retaining Ring | JRR07526 |
| Bolt Clearance Depth | 1 15/64 in |
| Weight | 1.42 LB |
| EAN or UPC | 662679360498 |

