- 1 1/2 in Socket Size
- 3/4 in Drive Size
- 4 in Overall Length
- 6 Points
features
- Stamped size for easy reference.
- Side locking hole.
| Inch/Metric | Inch |
| Socket Series | Deep, Impact |
| Finish | Black Oxide |
| Socket Size | 1 1/2 in |
| Socket Type | Impact |
| Socket Diameter | 1 1/4 in |
| Overall Length | 4 in |
| Nut End Outside Diameter | 2 1/4 in |
| Length Type | Deep |
| Drive End Diameter | 1 3/4 in |
| Drive End Outside Diameter | 1 5/8 in |
| Socket Drive Size | 3/4 in |
| Drive Size | 3/4 in |
| No. of Points | 6 |
| Weight | 3.12 LB |
| EAN or UPC | 662679360764 |

