Skip to content Skip to navigation menu
3/4 in Drive Black Oxide Standard Length Socket

J07528M

3/4 in Drive Black Oxide Standard Length Socket
Item #105839226
  • 28 mm Socket Size
  • 3/4 in Drive Size
  • 2 1/16 in Overall Length
  • 6 Points
3/4 in Drive Black Oxide Standard Length Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 28 mm Socket Size
  • 3/4 in Drive Size
  • 2 1/16 in Overall Length
  • 6 Points

features

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Stamped size for easy reference.
  • Side locking hole.
Socket Type Impact
Overall Length 2 1/16 in
Drive Size 3/4 in
Bolt Clearance Depth 1 1/8 in
Length Type Standard
12 Point Black Oxide [Variant] J07528MT
Nut End Outside Diameter 1 5/8 in
Socket Size 28 mm
Mouth Width 45/64 in
Finish Black Oxide
Drive End Diameter 41.3 mm
Crush Retaining Ring JRR07523
No. of Points 6
Socket Drive Size 3/4 in
Nut Depth 45/64 in
Drive End Outside Diameter 1 5/8 in
Retaining Pin J07500P
Socket Series Standard, Impact
Inch/Metric Metric
Socket Diameter 41.3 mm
Length 2 3/50 in
Weight 0.72 LB
EAN or UPC 662679360931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison