- Extension
- 10" Long
- 3/4" Drive Size
| Socket Drive Size | 3/4 in |
| Finish | Black Oxide |
| Extension Type | Impact |
| Overall Length | 10 in |
| Weight | 2.73 LB |
| EAN or UPC | 662679361204 |
| Socket Drive Size | 3/4 in |
| Finish | Black Oxide |
| Extension Type | Impact |
| Overall Length | 10 in |
| Weight | 2.73 LB |
| EAN or UPC | 662679361204 |