- Extension
- 13" Long
- 3/4" Drive Size
| Extension Type | Impact |
| Finish | Black Oxide |
| Overall Length | 13 in |
| Socket Drive Size | 3/4 in |
| Weight | 3.12 LB |
| EAN or UPC | 662679361211 |
| Extension Type | Impact |
| Finish | Black Oxide |
| Overall Length | 13 in |
| Socket Drive Size | 3/4 in |
| Weight | 3.12 LB |
| EAN or UPC | 662679361211 |