- 3/4 in Drive Size
- 5 13/64 in Overall Length
- Inch
features
- Stamped size for easy reference.
- Side locking hole.
| Material | Forged Alloy Steel |
| Socket Size | 1 in |
| Socket Drive Size | 3/4 in |
| Drive Type | Square |
| Locking Type | Pin |
| Length Type | Standard |
| Finish | Black Oxide |
| Overall Length | 5 13/64 in |
| Tip Type | Hex |
| Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Hex Size | 1 in |
| Bit Length | 2 11/16 in |
| Weight | 2.59 LB |
| EAN or UPC | 662679361235 |

