- Hex Bit Socket
- 3/4" Drive
- 9/16" Hex
- 3 3/4" Overall Length
| Overall Length | 3.75 in |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Drive End | 9/16 in |
| Hex Size | 9/16 in |
| Inch/Metric | Inch |
| Bit Length | 2 21/64 in |
| Weight | 0.96 LB |
| EAN or UPC | 662679361273 |
| Overall Length | 3.75 in |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Drive End | 9/16 in |
| Hex Size | 9/16 in |
| Inch/Metric | Inch |
| Bit Length | 2 21/64 in |
| Weight | 0.96 LB |
| EAN or UPC | 662679361273 |