- 5 Pieces
- 3/4 in Drive Size
features
- Made of forged steel.
- Size stamped on tool for easy identification.
- Side locking hole.
| Inch/Metric | Fractional |
| Socket Type | Impact |
| Finish | Black Oxide |
| Drive Size | 3/4 in |
| Socket Drive Size | 3/4 in |
| No. of Pieces | 5 |
| Length Type | Standard |
| Weight | 7.58 LB |
| EAN or UPC | 662679081072 |

