- Drive Adapter
- 3/4" Female End
- 1"Male End
- 2 1/2" Long
features
- Use adapters to help increase or decrease drive end size
- Do not use hand adapters with power tools
- Do not over torque small sockets when using them with adapters on large drive tools
| Female Dimension | 3/4 in |
| Male Dimension | 1 in |
| Socket Drive Size | 1 in |
| Overall Length | 2.5 in |
| Weight | 0.89 LB |
| EAN or UPC | 662679361280 |

