- 1 in Socket Drive Size
| Family Name | Impact Socket Adapter |
| Overall Length | 2 7/8 in |
| Socket Drive Size | 1 in |
| Male Size | 3/4 in |
| Weight | 1.42 LB |
| EAN or UPC | 662679361297 |
| Family Name | Impact Socket Adapter |
| Overall Length | 2 7/8 in |
| Socket Drive Size | 1 in |
| Male Size | 3/4 in |
| Weight | 1.42 LB |
| EAN or UPC | 662679361297 |