- #5 Spline Drive Impact Adapter
- #5 Spline Female End
- 1" Square Male End
- 4 3/8" Overall Length
| Spline End | #5 Spline |
| Drive Type | Spline |
| Male Dimension | 1 in |
| Overall Length | 4.375 in |
| Female Dimension | 5 in |
| Socket Drive Size | 1 in |
| Weight | 2.04 LB |
| EAN or UPC | 662679400002 |

