Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Drive Adapter

J09904

Drive Adapter
Item #104209869
  • 1 1/2 in Output Drive Size
  • No. 5 Spline Socket Drive Size
  • 5 in Overall Length
Drive Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Output Drive Size
  • No. 5 Spline Socket Drive Size
  • 5 in Overall Length

features

  • Use adapters to help increase or decrease drive end size.
  • Do not use hand adapters with power tools.
  • Do not over torque small sockets when using them with adapters on large drive tools.
Finish Black Oxide
Socket Drive Size No. 5 Spline
Family Name Impact Drive Adapter
Overall Length 5 in
Weight 2.61 LB
EAN or UPC 662679400019
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison