- 1 1/2 in Socket Size
- #5 Spline Drive Size
- 4 3/16 in Overall Length
- 6 Points
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn
- or damaged fasteners, and also on fasteners made from soft
- materials.
- TorquePlus™ features apply.
| Socket Series | Deep |
| Drive End Outside Diameter | 2 3/8 in |
| Length Type | Deep |
| Overall Length | 4 3/16 in |
| No. of Points | 6 |
| Socket Diameter | 2 3/8 in |
| Nut End Outside Diameter | 2 3/8 in |
| Drive Size | #5 Spline |
| Drive End Diameter | 2 3/8 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Socket Drive Size | No. 5 Spline |
| Socket Size | 1 1/2 in |
| Weight | 3.1 LB |
| EAN or UPC | 662679400163 |

