- 2 3/16 in Socket Size
- #5 Spline Drive Size
- 3 3/4 in Overall Length
- 6 Points
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Socket Drive Size | No. 5 Spline |
| Tip Type | Box |
| Socket Type | Impact |
| Drive End Outside Diameter | 2 3/8 in |
| Inch/Metric | Inch |
| Socket Size | 2 3/16 in |
| Material | Forged Alloy Steel |
| Opening Size | 2 3/16 in |
| No. of Points | 6 |
| Finish | Black Oxide |
| Bolt Clearance Depth | 1 39/64 in |
| Nut End Outside Diameter | 3 1/2 in |
| Locking Type | Pin |
| Length Type | Standard |
| Drive Size | #5 Spline |
| Overall Length | 3 3/4 in |
| Socket Series | Standard, Impact |
| Drive Type | Spline |
| Nut Depth | 1 3/8 in |
| Weight | 4.28 LB |
| EAN or UPC | 662679400279 |

