- 1" Drive Socket Adapter
- Converts to #5 Male Spline
- 4 1/2" Overall Length
| Female Dimension | 1 in |
| Male Dimension | N/A |
| Overall Length | 4.5 in |
| Spline End | #5 Spline |
| Socket Drive Size | 1 in |
| Weight | 2.58 LB |
| EAN or UPC | 662679370091 |
| Female Dimension | 1 in |
| Male Dimension | N/A |
| Overall Length | 4.5 in |
| Spline End | #5 Spline |
| Socket Drive Size | 1 in |
| Weight | 2.58 LB |
| EAN or UPC | 662679370091 |