- Inch
- 12 Point
- 7 Point
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- 12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Offset box end allows access to recessed fasteners and keeps hands clear of obstructions.
- Box ends incorporate the TorquePlus™ system.
| No. of Pieces | 7 |
| No. of Points | 12 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Set Includes | 1012-500, 3/8 in x 7/16 in, 1016-500, 1/2 in x 9/16 in, 1018-500, 9/16 in x 5/8 in, 1022-500, 11/16 in X 3/4 in, 1026-500, 13/16 in X 7/8 in, 1030-500, 15/16 in X 1 in, 1034-500, 1 1/16 in x 1 1/8 in |
| Weight | 3.84 LB |
| EAN or UPC | 662679061425 |

