- 1 1/2 in Socket Size
- 1 in Drive Size
- 4 in Overall Length
- 6 Points
features
- Double opening: 13/16" square threads studs onto wheel, 1-1/2" hex tightens lug nuts.
| Locking Type | Pin |
| Drive Size | 1 in |
| Drive End Outside Diameter | 2 3/8 in |
| Opening Size | 1 1/2 in, 13/16 in |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| No. of Points | 6 |
| Socket Type | Impact |
| Finish | Black Oxide |
| Nut End Outside Diameter | 2 3/8 in |
| Socket Size | 1 1/2 in |
| Overall Length | 4 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Socket Series | Standard, Impact |
| Tip Type | Box |
| Length Type | Deep |
| Weight | 2.95 LB |
| EAN or UPC | 662679370466 |

