- 1 3/4 in Socket Size
- 1 in Drive Size
- 2 11/16 in Overall Length
- 12 Points
features
- Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
- Stamped size for easy reference.
- Side locking hole.
| Socket Size | 1 3/4 in |
| Overall Length | 2 11/16 in |
| Nut End Outside Diameter | 2 3/4 in |
| Drive Size | 1 in |
| Length Type | Standard |
| Retaining Pin | J10000P2 |
| Crush Retaining Ring | JRR10034 |
| Inch/Metric | Inch |
| Drive End Outside Diameter | 2 3/8 in |
| Finish | Black Oxide |
| No. of Points | 12 |
| Nut Depth | 2 11/16 in |
| Weight | 2.45 LB |
| EAN or UPC | 662679112615 |

