- 2 3/16 in Socket Size
- 1 in Drive Size
- 3 1/2 in Overall Length
- 8 Points
features
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
- Tight tolerances for snug fit on fastener.
- Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
- Impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and O-ring to help secure the socket to the drive tool anvil.
| Finish | Black Oxide |
| Overall Length | 3 1/2 in |
| Drive Size | 1 in |
| No. of Points | 8 |
| Crush Retaining Ring | JRR10034 |
| Bolt Clearance Depth | 1 15/16 in |
| Length Type | Standard |
| Nut Depth | 1 in |
| Drive End Outside Diameter | 3 7/8 in |
| Nut End Outside Diameter | 3 7/8 in |
| Socket Size | 2 3/16 in |
| Inch/Metric | Inch |
| Retaining Pin | J10000P2 |
| Weight | 5.28 LB |
| EAN or UPC | 662679988500 |

