- 2 5/5 in Socket Size
- 1 in Drive Size
- 5 in Overall Length
- 6 Points
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Drive Size | 1 in |
| Overall Length | 5 in |
| Nut End Outside Diameter | 3 3/4 in |
| Socket Drive Size | 1 in |
| Bolt Clearance Depth | 3 7/16 in |
| Finish | Black Oxide |
| Crush Retaining Ring | JRR10040 |
| Socket Size | 2 5/5 in |
| Socket Type | Deep Impact |
| Inch/Metric | Inch |
| Nut Depth | 1 1/2 in |
| Retaining Pin | - |
| Drive End Outside Diameter | 2 3/8 in |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 6.83 LB |
| EAN or UPC | 662679976538 |

