- Metric
- 12 Point
- 6 49/64 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Offset box end allows access to recessed fasteners and keeps hands clear of obstructions.
- Box ends incorporate the TorquePlus™ system.
| Overall Length | 6 49/64 in |
| Box End Width | 13.7 mm |
| Box End Width Two | 12.3 mm |
| Wrench Opening | 8 mm x 9 mm |
| Wrench Type | 7 1/2° Offset |
| Finish | Full Polish |
| Outside Head Width | 35/64 in |
| Box End Thickness Two | N/A |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Box End Thickness | N/A |
| Weight | 0.11 LB |
| EAN or UPC | 662679062088 |

