- 1 in Socket Drive Size
- 10 in Overall Length
features
- Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach.
- Male square is oriented in-line with female squares for use with fixed head torque wrenches.
- Full chamfer at drive opening (when applicable) for easy engagement with drive tools.
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
- Stamped size for easy reference.
- Side locking hole.
| Finish | Black Oxide |
| Socket Drive Size | 1 in |
| Family Name | Black Oxide Impact Extension |
| Overall Length | 10 in |
| Weight | 4.49 LB |
| EAN or UPC | 662679371012 |

