- Metric
- 12 Point
- 11 23/64 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Offset box end allows access to recessed fasteners and keeps hands clear of obstructions.
- Box ends incorporate the TorquePlus™ system.
| Finish | Full Polish |
| Box End Width | 27.4 mm |
| Inch/Metric | Metric |
| Wrench Type | 7 1/2° Offset |
| Overall Length | 11 23/64 in |
| Box End Width Two | 24.9 mm |
| Outside Head Width | 1 5/64 in |
| Wrench Opening | 17 mm x 19 mm |
| No. of Points | 12 |
| Box End Thickness | N/A |
| Box End Thickness Two | N/A |
| Weight | 0.59 LB |
| EAN or UPC | 662679062194 |

