- Metric
- 12 Point
- 13 45/64 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Offset box end allows access to recessed fasteners and keeps hands clear of obstructions.
- Box ends incorporate the TorquePlus™ system.
| Finish | Full Polish |
| Inch/Metric | Metric |
| Overall Length | 13 45/64 in |
| No. of Points | 12 |
| Outside Head Width | 1 11/32 in |
| Weight | 1.0 LB |
| EAN or UPC | 662679126360 |

