- Metric
- 12 Point
- 7 Point
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- 12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Offset box end allows access to recessed fasteners and keeps hands clear of obstructions.
- Box ends incorporate the TorquePlus™ system.
| Points | 12 |
| No. of Points | 12 |
| No. of Pieces | 7 |
| Package Type | Pouch |
| Inch/Metric | Metric |
| Set Includes | 1050M, 6 mm x 7 mm, 1051M, 8 mm x 9 mm, 1053M, 10 mm x 11 mm, 1057M, 12 mm x 13 mm, 1061M, 14 mm x 15 mm, 1064M, 16 mm x 18 mm, 1065M, 17 mm x 19 mm |
| Finish | Full Polish |
| Weight | 2.28 LB |
| EAN or UPC | 662679062392 |

