- Inch
- 12 Point
- 5 Point
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box ends incorporate the TorquePlus™ system.
| No. of Pieces | 5 |
| No. of Points | 12 |
| Package Type | Pouch |
| Set Includes | 1170, 5/16 in x 3/8 in, 1171, 7/16 in x 1/2 in, 1172, 9/16 in x 5/8 in, 1173, 11/16 in x 3/4 in, 1174, 13/16 in x 7/8 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 2.19 LB |
| EAN or UPC | 662679061845 |

