- Metric
- 12 Point
- 8 Point
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box ends incorporate the TorquePlus™ system.
| Inch/Metric | Metric |
| No. of Points | 12 |
| Finish | Black Oxide |
| No. of Pieces | 8 |
| Set Includes | 1120LB, 5/16 in x 3/8 in, 1125LB, 7/16 in x 1/2 in, 1130LB, 9/16 in x 5/8 in, 1135B, 11/16 in x 3/4 in, 1140B, 13/16 in x 7/8 in, 1145B, 15/16 in x 1 in, 1150B, 1 1/16 in x 1 1/8 in, 1151B, 1 1/16 in x 1 1/4 in |
| Package Type | Pouch |
| Weight | 6.9 LB |
| EAN or UPC | 662679090012 |

