- Metric
- 12 Point
- 11 Point
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Offset box end allows access to recessed fasteners and keeps hands clear of obstructions.
- Box ends incorporate the TorquePlus™ system.
| Set Includes | 1050M, 6 mm x 7 mm, 1051M, 8 mm x 9 mm, 1053M, 10 mm x 11 mm, 1057M, 12 mm x 13 mm, 1061M, 14 mm x 15 mm, 1064M, 16 mm x 18 mm, 1065M, 17 mm x 19 mm, 1072M, 21 mm x 24 mm, 1073M, 22 mm x 24 mm, 1077M, 27 mm x 30 mm, 1079M, 30 mm x 32 mm |
| No. of Pieces | 11 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Package Type | Pouch |
| Weight | 7.64 LB |
| EAN or UPC | 662679062408 |

