- Combination Wrench
- 12 mm Size
- 6 3/16" Overall Length
- Satin Finish
| Overall Length | 6.1875 in |
| Box End Thickness | 1/4 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Type | Combination |
| Open End Thickness | 3/8 in |
| Finish | Satin |
| Weight | 0.2 LB |
| EAN or UPC | 662679061821 |

