- Inch
- 12 Point
- 9 7/16 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box ends incorporate the TorquePlus™ system.
| Wrench Opening | 9/16 in x 5/8 in |
| Overall Length | 9 7/16 in |
| Box End Width | 15/16 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset |
| Box End Width Two | 27/32 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Box End Thickness Two | 23/64 in |
| Box End Thickness | 25/64 in |
| Outside Head Width | 15/16 in |
| Weight | 0.37 LB |
| EAN or UPC | 662679090050 |

