- Inch
- 12 Point
- 19 1/4 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box ends incorporate the TorquePlus™ system.
| Box End Thickness | 47/64 in |
| Overall Length | 19 1/4 in |
| Box End Width Two | 1 3/4 in |
| Box End Width | 1 7/8 in |
| Wrench Type | 15° Offset |
| Inch/Metric | Inch |
| Wrench Opening | 1 1/4 in x 1 5/16 in |
| Outside Head Width | 1 7/8 in |
| Finish | Satin |
| No. of Points | 12 |
| Box End Thickness Two | 3/4 in |
| Weight | 1.82 LB |
| EAN or UPC | 662679060435 |

