- Inch
- 12 Point
- 9 7/16 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box ends incorporate the TorquePlus™ system.
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 9 7/16 in |
| Outside Head Width | 15/16 in |
| Weight | 0.44 LB |
| EAN or UPC | 662679126223 |

