Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
6 & 12 Points Full Polish Box End Wrench Set

J1180A-TT

6 & 12 Points Full Polish Box End Wrench Set
Item #117179492
  • Inch
  • 6 & 12 Point
6 & 12 Points Full Polish Box End Wrench Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 6 & 12 Point

features

  • 25° offset box end helps keep shank clear of obstructions.
  • Shorter length for access to confined workspaces.
  • Reversing switch lever allows for easy changes in turning direction which helps improve speed.
  • Full polish finish on handle provides corrosion resistance and easy-to-clean surfaces.
  • 6-point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
  • 12-point box end allows for fine indexing, helping to improve speed and access.
Inch/Metric Inch
No. of Points 6 & 12
Finish Full Polish
Weight 1.97 LB
EAN or UPC 662679125752
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison