- Inch
- 6 & 12 Point
- 5 Point
features
- 25° offset box end helps keep shank clear of obstructions.
- Shorter length for access to confined workspaces.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
- Full polish finish on handle provides corrosion resistance and easy-to-clean surfaces.
- 6-point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
- 12-point box end allows for fine indexing, helping to improve speed and access.
| Inch/Metric | Inch |
| No. of Points | 6 & 12 |
| Package Type | Pouch |
| No. of Pieces | 5 |
| Set Includes | 1181, 1/4 in x 5/16 in, 1182, 3/8 in x 7/16 in, 1183, 1/2 in x 9/16 in, 1184 (12 Point), 5/8 in x 11/16 in, 1185 (12 Point), 3/4 in x 7/8 in |
| Finish | Full Polish |
| Weight | 1.83 LB |
| EAN or UPC | 662679061111 |

