- Metric
- 6 & 12 Point
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- 6-point box end allows larger wrench to fastener contact area which helps prevent rounding of the fastener.
- 25° offset box end helps keep shank clear of obstructions.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
| Inch/Metric | Metric |
| Finish | Full Polish |
| No. of Points | 6 & 12 |
| Weight | 3.08 LB |
| EAN or UPC | 662679125813 |

