- Metric
- 6 & 12 Point
- 7 Point
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- 6-point box end allows larger wrench to fastener contact area which helps prevent rounding of the fastener.
- 25° offset box end helps keep shank clear of obstructions.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Set Includes | 1181M, 7 mm x 8 mm, 1182M, 9 mm x 10 mm, 1183MA (12 Point), 11 mm x 13 mm, 1184MA (12 Point), 12 mm x 14 mm, 1185M (12 Point), 15 mm x 17 mm, 1186M (12 Point), 16 mm x 18 mm, 1187M (12 Point), 19 mm x 21 mm |
| No. of Points | 6 & 12 |
| Package Type | Pouch |
| Finish | Full Polish |
| Weight | 2.69 LB |
| EAN or UPC | 662679062453 |

