- Inch
- 6 Point
- 4 1/4 in Overall Length
features
- 25° offset box end helps keep shank clear of obstructions.
- Shorter length for access to confined workspaces.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
- Full polish finish on handle provides corrosion resistance and easy to clean surfaces.
- 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
| Finish | Full Polish |
| Box End Thickness Two | 3/8 in |
| Wrench Opening | 1/4 in x 5/16 in |
| Box End Width | 19/32 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Box End Width Two | 43/64 in |
| Overall Length | 4 1/4 in |
| Wrench Type | Reversible Ratcheting Offset |
| Box End Thickness | 3/8 in |
| Outside Head Width | 19/32 in |
| Family Name | 6 Point Offset Double Box End Reversible Ratcheting Wrench |
| Weight | 0.13 LB |
| EAN or UPC | 662679062538 |

