- Inch
- 12 Point
- 4 1/4 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 25° offset box end helps keep shank clear of obstructions.
- Shorter length for access to confined workspaces.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
- 12 point box end allows for fine indexing.
- Fits 4, 6 and 12 point fasteners.
| Box End Thickness | 3/8 in |
| No. of Points | 12 |
| Offset Height | N/A |
| Box End Width | 19/32 in |
| Inch/Metric | Inch |
| Box End Width Two | 41/64 in |
| Box End Size 2 | 5/16 in |
| Opening Two | 5/16 in |
| Overall Length | 4 1/4 in |
| Wrench Type | 25° Offset |
| Box End Size 1 | 1/4 in |
| Finish | Full Polish |
| Outside Head Width | 19/32 in |
| Weight | 0.13 LB |
| EAN or UPC | 662679061753 |

