- Metric
- 6 Point
- 5 33/64 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 25° offset box end helps keep shank clear of obstructions.
- Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Shorter length for access to confined workspaces.
- 6 point box end allows larger wrench to fastener contact area which helps prevent rounding of the fastener.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
- The wrench self-aligns with the fastener
| Wrench Opening | 9 mm x 10 mm |
| Family Name | 6 Point Offset Double Box End Reversible Ratcheting Wrench |
| Box End Thickness Two | 3/8 in |
| Wrench Type | Reversible Ratcheting Offset |
| No. of Points | 6 |
| Box End Thickness | 3/8 in |
| Box End Width Two | 5 17/32 in |
| Box End Width | 25/32 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Overall Length | 5 33/64 in |
| Outside Head Width | 25/32 in |
| Weight | 0.22 LB |
| EAN or UPC | 662679062569 |

