- Inch
- 6 Point
- 6 3/4 in Overall Length
features
- 25° offset box end helps keep shank clear of obstructions.
- Shorter length for access to confined workspaces.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
- Full polish finish on handle provides corrosion resistance and easy to clean surfaces.
- 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
| No. of Points | 6 |
| Finish | Full Polish |
| Outside Head Width | 1 in |
| Overall Length | 6 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.41 LB |
| EAN or UPC | 662679125783 |

