- Metric
- 6 Point
- 6 17/32 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 25° offset box end helps keep shank clear of obstructions.
- Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Shorter length for access to confined workspaces.
- 6 point box end allows larger wrench to fastener contact area which helps prevent rounding of the fastener.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
- The wrench self-aligns with the fastener
| Finish | Full Polish |
| Box End Thickness | 1/2 in |
| Box End Width | 1 1/64 in |
| Box End Thickness Two | 1/2 in |
| Wrench Opening | 11 mm x 13 mm |
| Box End Width Two | 1 5/32 in |
| Family Name | 6 Point Offset Double Box End Reversible Ratcheting Wrench |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Wrench Type | Reversible Ratcheting Offset |
| Overall Length | 6 17/32 in |
| Outside Head Width | 1 1/64 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679062583 |

