- Inch
- 12 Point
- 8 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 25° offset box end helps keep shank clear of obstructions.
- Shorter length for access to confined workspaces.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
- 12 point box end allows for fine indexing.
- Fits 4, 6 and 12 point fasteners.
| No. of Points | 12 |
| Overall Length | 8 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Outside Head Width | 1 19/64 in |
| Weight | 0.49 LB |
| EAN or UPC | 662679062590 |

