- Inch
- 12 Point
- 8 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 25° offset box end helps keep shank clear of obstructions.
- Shorter length for access to confined workspaces.
- Reversing switch lever allows for easy changes in turning direction which helps improve speed.
- 12 point box end allows for fine indexing.
- Fits 4, 6 and 12 point fasteners.
| Opening Two | 3/4 in |
| Box End Size 2 | 3/4 in |
| Overall Length | 8 in |
| Box End Width Two | 1 7/16 in |
| Wrench Type | 25° Offset |
| Box End Size 1 | 5/8 in |
| Offset Height | N/A |
| Box End Width | 1 19/64 in |
| Finish | Full Polish |
| Box End Thickness | 1/2 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Outside Head Width | 1 19/64 in |
| Weight | 0.45 LB |
| EAN or UPC | 662679060596 |

