- Inch
- 12 Point
- 5 Point
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- Shorter length for access to confined workspaces.
- The wrench self-aligns with the fastener.
- 12-point box end allows for fine indexing.
- Fits 4, 6 and 12 point fasteners.
| Package Type | Pouch |
| No. of Points | 12 |
| No. of Pieces | 5 |
| Finish | Full Polish |
| Set Includes | 1191T, 1/4 in x 5/16 in, 1192T, 3/8 in x 7/16 in, 1193T, 1/2 in x 9/16 in, 1194, 5/8 in x 11/16 in, 1195, 3/4 in x 7/8 in |
| Inch/Metric | Inch |
| Weight | 1.69 LB |
| EAN or UPC | 662679061135 |

