- Inch
- 12 Point
- 3 Point
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Shorter length for access to confined workspaces.
- The wrench self-aligns with the fastener.
- 12-point box end allows for fine indexing.
- Fits 4, 6 and 12 point fasteners.
| Set Includes | 1192T, 3/8 in x 7/16 in, 1193T, 1/2 in x 9/16 in, 1196, 5/8 in x 3/4 in |
| Finish | Full Polish |
| No. of Points | 12 |
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Package Type | Pouch |
| Weight | 1.03 LB |
| EAN or UPC | 662679061142 |

