- Metric
- 6 & 12 Point
- 5 Point
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- Shorter length for access to confined workspaces.
- The wrench self-aligns with the fastener.
- 6-point box end allows for a large wrench to fastener contact area which helps prevent fastener rounding.
- 12 point box end allows for fine indexing.
- Fits 4, 6 and 12 point fasteners.
| Package Type | Pouch |
| No. of Pieces | 5 |
| No. of Points | 6 & 12 |
| Set Includes | 1191M, 7 mm x 8 mm, 1192M, 9 mm x 10 mm, 1193MA (12 Point), 11 mm x 13 mm, 1194MA (12 Point), 12 mm x 14 mm, 1195MA (12 Point), 15 mm x 17 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 1.55 LB |
| EAN or UPC | 662679062460 |

