- Inch
- 6 Point
- 4 1/2 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Shorter length for access to confined workspaces.
- The wrench self-aligns with the fastener.
- 12 point box end allows for fine indexing.
- Fits 4, 6 and 12 point fasteners.
| Overall Length | 4 1/2 in |
| No. of Points | 6 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Outside Head Width | 9/16 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679125967 |

