- Inch
- 6 Point
- 5 1/2 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Shorter length for access to confined workspaces.
- The wrench self-aligns with the fastener.
- 6 point box end allows for large wrench to fastener contact area which helps prevent fastener rounding.
- Fits 4, 6 and 12 point fasteners.
| Inch/Metric | Inch |
| Box End Thickness Two | 1/2 in |
| Wrench Type | Ratcheting |
| Overall Length | 5 1/2 in |
| Finish | Full Polish |
| Outside Head Width | 3/4 in |
| Box End Width | 3/4 in |
| Box End Width Two | 7/8 in |
| Box End Thickness | 1/2 in |
| No. of Points | 6 |
| Wrench Opening | 3/8 in x 7/16 in |
| Family Name | 6 Point Double Box End Ratcheting Wrench |
| Weight | 0.18 LB |
| EAN or UPC | 662679062637 |

