- Metric
- 6 Point
- 5 33/64 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Shorter length for access to confined workspaces.
- The wrench self-aligns with the fastener.
- 6 point box end allows for large wrench to fastener contact area which helps prevent fastener rounding.
| Outside Head Width | 25/32 in |
| Finish | Full Polish |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Overall Length | 5 33/64 in |
| Weight | 0.21 LB |
| EAN or UPC | 662679125912 |

