- Inch
- 6 Point
- 6 7/8 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Shorter length for access to confined workspaces.
- The wrench self-aligns with the fastener.
- 6 point box end allows for large wrench to fastener contact area which helps prevent fastener rounding.
- Fits 4, 6 and 12 point fasteners.
| Box End Size 1 | 5/8 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Box End Width | 1 19/64 in |
| Box End Width Two | 1 7/8 in |
| Box End Size 2 | 3/4 in |
| Box End Thickness | 1/2 in |
| Wrench Type | Ratcheting, Double Box End |
| No. of Points | 6 |
| Overall Length | 6 7/8 in |
| Outside Head Width | 1 in |
| Weight | 0.29 LB |
| EAN or UPC | 662679062668 |

